P248M30-1108
Description
P248M30-1108 SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P248M30-1108
BDI # 610156
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577741
Pitch Diameter - Millimeter:
61.12
PHP 24-8M-85TB
Description
PHP 24-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 24-8M-85TB
BDI # 1289655
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
PHP 24-8M-20TB
Description
PHP 24-8M-20TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 24-8M-20TB
BDI # 1289571
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
PHP 24-8M-30TB
Description
PHP 24-8M-30TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 24-8M-30TB
BDI # 1289594
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
PHP 24-8M-50TB
Description
PHP 24-8M-50TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 24-8M-50TB
BDI # 1289625
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed