Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.548
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.548
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed
TL20L100
Description
TL20L100 TIMING PULLEY ; 2.387" PITCH DIA 20GROVES
Part # 78817006
BDI # 1135902
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed