15243-2
Description
15243-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-7/16" OD 9/16" WD
Part # 15243-20024
BDI # 1310976
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
61.925
Global Part Number GPN:
646512
Precision Class:
Standard
Basic Number:
15243
TT-2402
Description
TT-2402 THRUST WASHER BEARING ; 1-9/16" BORE 2-7/16" OD 1/8" THK
Part # 102462
BDI # 522331
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.563
Nominal Outside Diameter - Inch:
2.438
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.438
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
39.7
Other Features:
Self-Lubricating
Global Part Number GPN:
492077
HJ-303920
Description
HJ-303920 NEEDLE ROLLER BEARING ; SOLID RACE CAGED
Part # HJ-303920
BDI # 1086968
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592038
Self Aligning:
No
B24-L
Description
B24L SPHERICAL PLAIN BEARING ; 1-1/2" BORE 1-1/8" WID 2-7/16" OD
Part # B24L
BDI # 796750
Features
Enclosure:
Open
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing