Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.91
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
22.35
Face Width - Inch:
0.88
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
63.65
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.91
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
47.24
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
63.65
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36