Features
        
                            Pitch Diameter - Inch:
                            
                                2.506
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                67.564
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.461
                        
        
                            Face Width - Millimeter:
                            
                                16.51
                        
        
                            Face Width - Inch:
                            
                                0.65
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
                        
        
                            Global Part Number GPN:
                            
                                577633
                        
        
                            Pitch Diameter - Millimeter:
                            
                                63.66
                        
        
PHP 40-5M-09RSB
        
            Description
            
            PHP 40-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 40-5M-09RSB
BDI # 1289860
Features
        
                            Pitch Diameter - Inch:
                            
                                2.506
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                71
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.461
                        
        
                            Face Width - Millimeter:
                            
                                14.5
                        
        
                            Face Width - Inch:
                            
                                0.571
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                63.66
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 40-5M-15TB
        
            Description
            
            PHP 40-5M-15TB PULLEY ; NON-RETURNABLE
    
Part # PHP 40-5M-15TB
BDI # 1289559
Features
        
                            Pitch Diameter - Inch:
                            
                                2.506
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                68
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.461
                        
        
                            Face Width - Millimeter:
                            
                                20.5
                        
        
                            Face Width - Inch:
                            
                                0.807
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                63.66
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P405M25-JA
        
            Description
            
            P405M25-JA SPROCKET ; 25MM BELT WID 5MM BELT PIT 5M-25
    
Part # P405M25-JA
BDI # 610322
Features
        
                            Pitch Diameter - Inch:
                            
                                2.506
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                67.564
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.461
                        
        
                            Face Width - Millimeter:
                            
                                26.416
                        
        
                            Face Width - Inch:
                            
                                1.04
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
                        
        
                            Global Part Number GPN:
                            
                                577503
                        
        
                            Pitch Diameter - Millimeter:
                            
                                63.66
                        
        
PHP 40-5M-25RSB
        
            Description
            
            PHP 40-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 40-5M-25RSB
BDI # 1289898
Features
        
                            Pitch Diameter - Inch:
                            
                                2.506
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                71
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.461
                        
        
                            Face Width - Millimeter:
                            
                                30.5
                        
        
                            Face Width - Inch:
                            
                                1.201
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                63.66
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter