CB324032
Description
CB324032 SLEEVE BEARING ; CAST-BRONZE 2 X 2- 1/2 X 4
Part # CB324032
BDI # 18253037
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.503
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
63.576
CB364024
Description
CB364024 SLEEVE BEARING ; CAST-BRONZE 2- 1/4 X 2- 1/2 X 3
Part # CB364024
BDI # 18252619
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.503
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
63.576
CB364032
Description
CB364032 SLEEVE BEARING ; CAST-BRONZE 2- 1/4 X 2- 1/2 X 4
Part # CB364032
BDI # 18252621
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.503
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
63.576
CB324020
Description
CB324020 SLEEVE BEARING ; CAST-BRONZE 2 X 2- 1/2 X 2- 1/2
Part # CB324020
BDI # 18253034
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.503
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
63.576
CB344032
Description
CB344032 SLEEVE BEARING ; CAST-BRONZE 2- 1/8 X 2- 1/2 X 4
Part # CB344032
BDI # 18253046
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.125
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.503
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
53.975
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
63.576