Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Length Thru Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.75
Other Features:
Double Row | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Length Thru Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.75
Other Features:
Double Row | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
32G1H 120FT/CARTON
Description
32G1H XCTN HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID TYPE AT 120FT/REL
Part # 46570935
BDI # 1104069
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Outside Diameter - Millimeter:
63.754
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 2400 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black
32G1 120FT/CARTON
Description
32G1 XCTN HYDRAULIC HOSE ; POR GLOBAL G1 1-WIRE BRAID 120FT/REL
Part # 46572490
BDI # 1104070
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Outside Diameter - Millimeter:
63.754
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 2700 PSI
Typical Use:
High Temperature Medium Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
50.8
Color:
Black
32G1HX50FT
Description
32G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID 10/PAK
Part # 46574112
BDI # 24617658
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Outside Diameter - Millimeter:
63.754
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 2400 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black