Page 1 of 21

Next

Compare
P144-14MGT-115

COMPARE

P144-14MGT-115

Description
P144-14MGT-115 SYNCHRONOUS PULLEY ; 144GROVES 14MM P 115MM W

GATES

Part # 77111144

BDI # 1125464

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 133.604
Face Width - Inch: 5.26

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P144-14M-40-3020 HT250

COMPARE

P144-14M-40-3020 HT250

Description
P144-14M-40-3020 SYNCH SPROCKET ; NON RETURNABLE

DODGE

Part # 114471

BDI # 255545

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 54.102
Face Width - Inch: 2.13

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
W144-14M-65-M

COMPARE

W144-14M-65-M

Description
W144-14M-65-M SYNCHRONOUS PULLEY

TB WOODS

Part # W14414M65

BDI # 988400

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 65

Price Inventory : Available to order
Loading Price
QTY
P144-14M-170-6050 HT250

COMPARE

P144-14M-170-6050 HT250

Description
P144-14M-170-6050 SYNCH SPROCKET ; NON RETURNABLE

DODGE

Part # 114858

BDI # 255890

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 187.452
Face Width - Inch: 7.38

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
W144-14M-120-M

COMPARE

W144-14M-120-M

Description
W144-14M-120-M SYNCHRONOUS PULLEY

TB WOODS

Part # W14414M120

BDI # 987856

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 133
Face Width - Inch: 5.236

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 120

Price Inventory : Available to order
Loading Price
QTY