Page 1 of 5

Next

Compare
5RT HUB RSB SS WRAPFLEX 3301249

COMPARE

5RT HUB RSB SS WRAPFLEX 3301249

Description
5RT HUB RSB SS WRAPFLEX 3301249 ; COUPLING HUB

REXNORD

Part # 4500072

BDI # 18483438

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.52

Length Thru Bore - Millimeter: 64.008
Hub Diameter - Millimeter: 59.944
Hub Diameter - Inch: 2.36
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5R HSB PM .8750 WRAPFLEX 0789332

COMPARE

5R HSB PM .8750 WRAPFLEX 0789332

Description
5R HSB PM .8750 WRAPFLEX 0789332 ; 3/16"X3/32" KW COUPLING HUB

REXNORD

Part # 4500033

BDI # 18483430

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.52

Length Thru Bore - Millimeter: 64.008
Hub Diameter - Millimeter: 59.944
Hub Diameter - Inch: 2.36
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2-1/4IN MIL-DTL-6000C AIRCRAFT 100PSI

COMPARE

2-1/4IN MIL-DTL-6000C AIRCRAFT 100PSI

Description
2-1/4" MIL-DTL-6000C AIRCRA' 100PSI ; FUEL AND OIL HOSE 10FT/REL

GATES

Part # 3336-0429

BDI # 18201927

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.52
Outside Diameter - Millimeter: 64.008
Other Features: Bend Radius 20 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use: Rotor or Fixed Wing Aircraft

Inside Diameter - Millimeter: 57.15
Color: Black

Price Inventory : Available to order
Loading Price
QTY
2IN FLEXTRA 150 RED

COMPARE

2IN FLEXTRA 150 RED

Description
2IN FLEXTRA 150 RED HOSE ; 100FT/REL

CONTINENTAL

Part # 20017582

BDI # 424265

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.52
Outside Diameter - Millimeter: 64.008
Other Features: 1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | Bend Radius 4 Inch
Typical Use: Industrial

Inside Diameter - Millimeter: 50.8
Color: Red

Price Inventory : Available to order
Loading Price
QTY
2IN 4176HD ENGINE COOLANT 88PSI 3FT

COMPARE

2IN 4176HD ENGINE COOLANT 88PSI 3FT

Description
2" X 3' COOLANT HOSE ; HEAVY WALL 30FT/REL

GATES

Part # 4176-0022

BDI # 22284040

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.52
Outside Diameter - Millimeter: 64.008
Other Features: Synthetic Fabric Reinforcement Plies
Inside Diameter - Millimeter: 50.8

Color: Black

Price Inventory : Available to order
Loading Price
QTY