5RT HUB RSB SS WRAPFLEX 3301249
Description
5RT HUB RSB SS WRAPFLEX 3301249 ; COUPLING HUB
Part # 4500072
BDI # 18483438
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.52
Length Thru Bore - Millimeter:
64.008
Hub Diameter - Millimeter:
59.944
Hub Diameter - Inch:
2.36
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
5R HSB PM .8750 WRAPFLEX 0789332
Description
5R HSB PM .8750 WRAPFLEX 0789332 ; 3/16"X3/32" KW COUPLING HUB
Part # 4500033
BDI # 18483430
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.52
Length Thru Bore - Millimeter:
64.008
Hub Diameter - Millimeter:
59.944
Hub Diameter - Inch:
2.36
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
2-1/4IN MIL-DTL-6000C AIRCRAFT 100PSI
Description
2-1/4" MIL-DTL-6000C AIRCRA' 100PSI ; FUEL AND OIL HOSE 10FT/REL
Part # 3336-0429
BDI # 18201927
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64.008
Other Features:
Bend Radius 20 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
57.15
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64.008
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | Bend Radius 4 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
50.8
Color:
Red
2IN 4176HD ENGINE COOLANT 88PSI 3FT
Description
2" X 3' COOLANT HOSE ; HEAVY WALL 30FT/REL
Part # 4176-0022
BDI # 22284040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64.008
Other Features:
Synthetic Fabric Reinforcement Plies
Inside Diameter - Millimeter:
50.8
Color:
Black