32M2TXCTN
Description
32M2TXCTN HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 120FT/REEL
Part # 46574492
BDI # 22151040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.53
Outside Diameter - Millimeter:
64.262
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 125 Inch | Burst Pressure 6000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Powdered Metal
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.262
Coupling Type:
Jaw Coupling
NP748236-2
Description
NP748236-20903 TAPERED ROLLER BRG CUP ; SINGLE PWRDENSE 4 OD
Part # NP748236-20903
BDI # 20352999
Features
Component:
Cup
Width - Millimeter:
16.51
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.53
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
64.262
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
NP748236
32MEGATECHG5TB 100FT/CARTON
Description
32MEGATECH G5TB XCTN HYDRAULIC HOSE ; POR MEGATECH G5TB OIL-AIR 100FT/REL
Part # 46572191
BDI # 1104209
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.53
Outside Diameter - Millimeter:
64.262
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 105 Inch | Burst Pressure 2000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
50.8
Color:
Blue
AL100 20MM 6X2.8MM KW
Description
AL100 20MM 6X2.8MM KW COUPLING HUB
Part # AL100-HUB-20MMH7-6X2.8MMKW
BDI # 595713
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
34.798
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
61.214
Coupling Type:
Jaw Coupling