Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
318 | 417In-Lbs
SUL099/100
Description
SUL099/100 JAW COUPLING SPIDER ; 2.54" OD URETHANE
Part # SUL099/100
BDI # 611483
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
416 | 512In-Lbs
SHL099/100
Description
SHL099/100 JAW COUPLING SPIDER ; 2.54" OD HYTREL
Part # SHL099/100
BDI # 611289
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
1248 | 1536In-Lbs
L099 13T 16/32DP LLOC
Description
L099 13T 16/32DP LLOC COUPLING HUB
Part # L099-HUB-13T-16/32DP-LLOC
BDI # 594795
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 13 Teeth | L-LOC Clamping Feature
Mounting Method:
Clamp
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling