P268M20-1108
Description
P268M20-1108 SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P268M20-1108
BDI # 610161
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.676
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577744
Pitch Diameter - Millimeter:
66.21
PHP 26-8M-20TB
Description
PHP 26-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 26-8M-20TB
BDI # 1289572
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Bushed
P268M20-JA
Description
P268M20-JA SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P268M20-JA
BDI # 610160
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577436
Pitch Diameter - Millimeter:
66.21
PHP 26-8M-30TB
Description
PHP 26-8M-30TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 26-8M-30TB
BDI # 1289596
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Bushed
PHP 26-8M-50TB
Description
PHP 26-8M-50TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 26-8M-50TB
BDI # 1289626
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Bushed