CJ28A-HUB-PM-22MMH7
Description
CJ28A-HUB-PM-22MMH7 COUPLING HALF
Part # CJ28A-HUB-PM-22MMH7-6X2.8MMKW
BDI # 24065766
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Powdered Metal
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
48
Coupling Type:
Jaw Coupling
CJ 28 SPIDER 64D GREEN
Description
CJ 28 SPIDER 64D GREEN COUPLING ELEMENT ; 2.56" OD URETHANE
Part # CJ28-SPIDER-64D GREEN-URE
BDI # 596872
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Green
Coupling Type:
Jaw Coupling
Torque:
1770In-Lbs
SET9-900SA
Description
SET9-900SA TPD RLR MULTI-BRNG KIT ; 1.37" BORE X 2.56" OD
Part # SET9-900SA
BDI # 1373256
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Bore - Millimeter:
34.798
Bore - Inch:
1.37
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
U298 (1) | U261L (1) | K426897 (1)
Basic Number:
U298
Precision Class:
Standard
JRM3535A-90UB5
Description
JRM3535A-90UB5 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD
Part # JRM3535A-90UB5
BDI # 1361237
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Bore - Millimeter:
35.052
Bore - Inch:
1.38
Other Features:
2 Single Cone | 1 Double Cup | 1 EXXON RONEX MP Grease | 1 Seal
Assembly Components:
JRM3535A (2) | JRM3565XD (1) | GR8 (1) | JRM3500S (2)
Basic Number:
JRM3535A
Precision Class:
Standard
U298-90012
Description
U298-90012 TRB UNIT ASSEMBLY ; SINGLE ROW 4 OD
Part # U298-90012
BDI # 19288202
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Bore - Millimeter:
35.052
Bore - Inch:
1.38
Other Features:
1 Single Cone | 1 Single Cup | 1 Cup Lid Rib Ring
Assembly Components:
U298 (1) | U261L (1) | U261LR (1)
Basic Number:
U298
Precision Class:
Standard