Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
654.05
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
25.75
Length Thru Bore - Millimeter:
228.6
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
403.098
Coupling Type:
Disc Coupling
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
80.2
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
25.75
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
654.05
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
25.75
Length Thru Bore - Millimeter:
228.6
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter:
403.098
Coupling Type:
Disc Coupling
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
654.05
Inch - Metric:
Inch
Material:
Cast Steel
Outside Diameter - Inch:
25.75
Length Thru Bore - Millimeter:
228.6
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter:
403.098
Coupling Type:
Disc Coupling
01B500MEX
Description
01B500MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 500MM POR
Part # 01B500MEX
BDI # 24714369
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
80.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
25.75
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar