SET228-900SA
Description
SET228-900SA TPD RLR MULTI-BRNG KIT ; 4IN OD
Part # SET228-900SA
BDI # 21958156
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Bore - Millimeter:
28.448
Bore - Inch:
1.12
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
2689 (1) | 2631 (1)
Basic Number:
SET228
Precision Class:
Standard
2INX100FT GORILLA YELLOW 500
Description
2INX100FT GORILLA YELLOW 500 HOSE ; 100FT/REL
Part # 20023183
BDI # 423817
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
1 Synthetic Yarn Braid | High Oil Resistant
Typical Use:
Agriculture | Construction | Factory | Mining | Oil and Gas Industry | Quarry | Railroad | Shipbuilding
Inside Diameter - Millimeter:
50.8
Color:
Yellow
32G2H 120FT/CARTON
Description
32G2H XCTN HYDRAULIC HOSE ; POR G2H HIGH-TEMP 2-WIRE BRAID 120FT/REL
Part # 46570932
BDI # 1104074
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 4500 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX100FT F AND B MASTER GRAY 250PSI
Description
2" X 100' FOOD AND BEVERAGE HOSE ; 2" ID 2.62" OD 250PSI 100FT/REL
Part # 3132-0266
BDI # 18201542
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
Bend Radius 6 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Milk | Juice | Beer | Soft Drink | Pharmaceutical | Cosmetics or Water Based Product Transfer | Suction | Pneumatic or Gravity System
Inside Diameter - Millimeter:
50.8
Color:
Gray
32G2HX50FT
Description
32G2H X50FT HYDRAULIC HOSE ; POR G2H HIGH-TEMP 2-WIRE BRAID SAE 100R2
Part # 46570926
BDI # 1104073
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 4700 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black