Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                14.3
                        
        
                            Other Features:
                            
                                Deep Groove
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                2.625
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
T144-904A1
        
            Description
            
            T144-904A1 THRUST TAPERED RLR BEARING ; 1.447" BORE 1 2-5/8" OD 49/64" HGT
    
Part # T144-904A1
BDI # 1373703
Features
        
                            Height - Millimeter:
                            
                                19.456
                        
        
                            Bore 1 - Inch:
                            
                                1.447
                        
        
                            Bore 2 - Millimeter:
                            
                                36.754
                        
        
                            Height - Inch:
                            
                                0.766
                        
        
                            Bore 2 - Inch:
                            
                                1.447
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                2.625
                        
        
                            Other Features:
                            
                                Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Component:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Closed End:
                            
                                No
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                2.625
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Other Features:
                            
                                2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
                        
        
                            Global Part Number GPN:
                            
                                592284
                        
        
                            Self Aligning:
                            
                                No
                        
        
B 1 3/8 3/8
        
            Description
            
            B 1 3/8 3/8 SPLIT TAPER BUSHING ; NON-RETURNABLE B BUSHINGS-600
    
Part # 3808839
BDI # 326907
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                2.625
                        
        
                            Length Thru Bore - Millimeter:
                            
                                49.225
                        
        
                            Length Thru Bore - Inch:
                            
                                1.938
                        
        
                            Outside Diameter - Millimeter:
                            
                                66.675
                        
        
                            Bore - Millimeter:
                            
                                34.925
                        
        
                            Bore - Inch:
                            
                                1.375
                        
        
                            Global Part Number GPN:
                            
                                458878
                        
        
                            Bushing Series:
                            
                                B
                        
        
B 1 1/2
        
            Description
            
            B 1 1/2 SPLIT TAPER BUSHING ; 1-1/2" BORE 2-5/8" OD 1-15/16" LTB
    
Part # 3694825
BDI # 326899
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                2.625
                        
        
                            Length Thru Bore - Millimeter:
                            
                                49.225
                        
        
                            Length Thru Bore - Inch:
                            
                                1.938
                        
        
                            Outside Diameter - Millimeter:
                            
                                66.675
                        
        
                            Bore - Millimeter:
                            
                                38.1
                        
        
                            Bore - Inch:
                            
                                1.5
                        
        
                            Global Part Number GPN:
                            
                                458865
                        
        
                            Bushing Series:
                            
                                B