6008DDUNR
Description
6008DDUNR DEEP GROOVE BALL BEARING ; 40MM BOREX68MM ODX15MM W 1-ROW
Part # 6008DDUNR
BDI # 1186127
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
6008-2RZ-C3
Description
6008-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6008-2RZ-C3
BDI # 21957402
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6008
Description
6008 DEEP GROOVE BALL BEARING ; 40MM BOREX68MM ODX15MM W 1-ROW
Part # 6008
BDI # 1412467
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4974
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6008LLU
Description
6008LLU DEEP GROOVE BALL BEARING ; 40MM ID 68MM OD 15MM W DOUBLE SEALED
Part # 6008LLU
BDI # 17143587
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No