Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.71
Length Thru Bore - Millimeter:
26.924
Other Features:
2 Inch Hub Diameter | 0.168 Inch Teeth Width | Bronze Bearing
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
26.67
Face Width - Inch:
1.05
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.71
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2RS Insertion Molded Bearing | 7/8 Inch Belt Size
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.71
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35814
Pitch Diameter - Millimeter:
63.5
Mounting Method:
Rough Bore
2050B12H
Description
2050B12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B12
BDI # 17158894
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.71
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572256
Pitch Diameter - Millimeter:
63.5
Mounting Method:
Rough Bore
2-1/4X5FT GS COOLANT AIR 55 HW
Description
2-1/4X5FT GS COOLANT AIR 55 HW HOSE ; 5FT/BOX
Part # 2-1/4X5FT GS COOLANT AIR 55 HW
BDI # 28385509
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.71
Outside Diameter - Millimeter:
68.834
Other Features:
Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 5.5 Inch
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
57.15
Color:
Black