P44-5MGT-09AL
Description
P44-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P44-5MGT-09AL
BDI # 23125548
Features
Pitch Diameter - Inch:
2.756
Inch - Metric:
Metric
Outside Diameter - Inch:
2.713
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
70
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P44-5MGT-15AL
Description
P44-5MGT-15AL SYNCHRONOUS PULLEY ; 68.9MM OD 70MM PITCH DIA 1.188" BORE
Part # P44-5MGT-15AL
BDI # 23125596
Features
Pitch Diameter - Inch:
2.756
Inch - Metric:
Metric
Outside Diameter - Inch:
2.713
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
70
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15