Page 1 of 5

Next

Compare
PHE FRC70RSB

COMPARE

PHE FRC70RSB

Description
PHE FRC70RSB FRC COUPLING ; NON-RETURNABLE

SKF

Part # PHE FRC70RSB

BDI # 1422199

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 2.717

Length Thru Bore - Millimeter: 25.8
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 60
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
12A10

COMPARE

12A10

Description
12A10 X 14MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 12A10

BDI # 23072526

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.427

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.717
Pitch Diameter - Millimeter: 61.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1A10

COMPARE

PHS 12B-1A10

Description
PHS 12B-1A10 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 12B-1A10

BDI # 1285824

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.427

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.717
Pitch Diameter - Millimeter: 61.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHE FRC70FTB

COMPARE

PHE FRC70FTB

Description
PHE FRC70FTB FRC COUPLING ; NON-RETURNABLE

SKF

Part # PHE FRC70FTB

BDI # 1281450

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 2.717

Length Thru Bore - Millimeter: 23.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 60
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE FRC70HTB

COMPARE

PHE FRC70HTB

Description
PHE FRC70HTB FRC COUPLING ; NON-RETURNABLE

SKF

Part # PHE FRC70HTB

BDI # 1281451

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 2.717

Length Thru Bore - Millimeter: 23.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 60
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY