Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
AA-2703-1
Description
AA-2703-1 SLEEVE BEARING ; 2-1/4" IDX2-3/4" ODX1-1/2" WD
Part # 101792
BDI # 522067
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.753
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
488043
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.753
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
3
Global Part Number GPN:
488036
P288M30-1108
Description
P288M30-1108 SPROCKET ; 8MM PITCH 28T 8M-30 BELT 30MM BELT WD
Part # P288M30-1108
BDI # 610176
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577520
Pitch Diameter - Millimeter:
71.3
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.162
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577724
Pitch Diameter - Millimeter:
71.3