KM 10

COMPARE

KM 10

Description
KM 10 BEARING LOCKNUT ; 5EA/PAK

TIMKEN

Part # KM10

BDI # 1362308

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : Available to order
Loading Price
QTY
K81110

COMPARE

K81110

Description
TIMKEN K81110

TIMKEN

Part # K81110

BDI # 1483772

Features

Height - Millimeter: 6
Bore 1 - Inch: 1.969
Bore 2 - Millimeter: 50
Height - Inch: 0.236
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
LF16 CYLINDRICAL HUB 25MM 8X3.3MM KW

COMPARE

LF16 CYLINDRICAL HUB 25MM 8X3.3MM KW

Description
LF16 CYLINDRICAL HUB 25MM 8X3.3MM KW ; POR

TIMKEN LOVEJOY

Part # 68514446804

BDI # 19073570

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.756

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 70
Coupling Type: Elastomeric Coupling
Torque: 4960In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LF16 CYLINDRICAL HUB 30MM 8X3.3MM KW

COMPARE

LF16 CYLINDRICAL HUB 30MM 8X3.3MM KW

Description
LF16 CYLINDRICAL HUB 30MM 8X3.3MM KW ; POR

TIMKEN LOVEJOY

Part # 68514446807

BDI # 19073572

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.756

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 70
Coupling Type: Elastomeric Coupling
Torque: 4960In-Lbs

Price Inventory : Available to order
Loading Price
QTY