ZUC207-23
Description
ZUC207-23 INSERT BEARING ; 1-7/16"ID ZINC H1 FOOD GRADE GREASE
Part # ZUC207-23
BDI # 20393978
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Zinc Plated Through Hardened Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SUC207-23FG1
Description
SUC207-23FG1 INSERT BEARING ; 1-7/16"ID FOOD GRADE SOLID LUBE
Part # SUC207-23FG1
BDI # 20393888
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SUC207-20FG1
Description
SUC207-20FG1 INSERT BEARING ; 1-1/4"ID SET SCREW FOOD GRADE SOLID LUBE
Part # SUC207-20FG1
BDI # 20393886
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SUC207FG1
Description
SUC207FG1 STAINLESS INSERT BEARING ; NON-RETURNABLE FOOD GRADE SOLID LUBE
Part # SUC207FG1
BDI # 25189914
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
S62072RSFG1
Description
S62072RSFG1 ; POR SS SMALL SIZE BALL BEARING
Part # S62072RSFG1
BDI # 21973632
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Food Grade Solid Lubricate
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No