RABRB30/72-XL-FA106
Description
RABRB30/72-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT W/ECC LOCK COLLAR
Part # RABRB30/72-XL-FA106
BDI # 1412121
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
0
Other Features:
Single Row | With Inter Liner
Inch - Metric:
Metric
Outside Diameter - Inch:
2.843
Length Thru Bore - Millimeter:
35.8
Outer Race Profile:
Spherical
Global Part Number GPN:
562093
Mounting Method:
Eccentric Collar
PHS 05B-1B27
Description
PHS 05B-1B27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B27
BDI # 1284505
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.713
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.843
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
68.91
Mounting Method:
Rough Bore
PHS 05B-1A27
Description
PHS 05B-1A27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A27
BDI # 1284440
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.713
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.843
Pitch Diameter - Millimeter:
68.91
Mounting Method:
Rough Bore