PHP 48-5M-25RSB
Description
PHP 48-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 48-5M-25RSB
BDI # 1289901
Features
Pitch Diameter - Inch:
3.007
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25