PHP 30-8M-20RSB
Description
PHP 30-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 30-8M-20RSB
BDI # 1289914
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore
PHP 30-8M-30RSB
Description
PHP 30-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 30-8M-30RSB
BDI # 1289950
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore
PHP 30-8M-85TB
Description
PHP 30-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 30-8M-85TB
BDI # 1289658
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
PHP 30-8M-20TB
Description
PHP 30-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 30-8M-20TB
BDI # 1289575
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
PHP 30-8M-30TB
Description
PHP 30-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 30-8M-30TB
BDI # 1289599
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed