Page 1 of 2

Next

Compare
PHP 48-5M-09RSB

COMPARE

PHP 48-5M-09RSB

Description
PHP 48-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 48-5M-09RSB

BDI # 1289862

Features

Pitch Diameter - Inch: 3.007
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 14.5
Face Width - Inch: 0.571

Belt Pitch: 5 MM
Other Features: Web Style
Pitch Diameter - Millimeter: 76.39
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P485M25-JA

COMPARE

P485M25-JA

Description
P485M25-JA SPROCKET ; 48 TEETH 5MM PITCH X 0.984" BELT WD

MARTIN SPROCKET & GR

Part # P485M25-JA

BDI # 610375

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577536
Pitch Diameter - Millimeter: 76.394

Price Inventory : Available to order
Loading Price
QTY
PHP 48-5M-15TB

COMPARE

PHP 48-5M-15TB

Description
PHP 48-5M-15TB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 48-5M-15TB

BDI # 1289561

Features

Pitch Diameter - Inch: 3.007
Flange Outside Diameter - Millimeter: 80
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 20.5

Face Width - Inch: 0.807
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 76.39
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 48-5M-15RSB

COMPARE

PHP 48-5M-15RSB

Description
PHP 48-5M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 48-5M-15RSB

BDI # 1289881

Features

Pitch Diameter - Inch: 3.007
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 20.5
Face Width - Inch: 0.807

Belt Pitch: 5 MM
Other Features: Web Style
Pitch Diameter - Millimeter: 76.39
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P48-5M-25-1210 HT250

COMPARE

P48-5M-25-1210 HT250

Description
P48-5M-25-1210 HT250 SYNCH SPROCKET

DODGE

Part # 112487

BDI # 255131

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 76.394
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY