AA-3005-7
Description
AA-3005-7 SLEEVE BEARING ; 2-1/2" BORE 3" OD 2" LTB
Part # 101806
BDI # 522081
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2
Global Part Number GPN:
488051
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Black Oxide Finish | For W-Weld On Hub
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
60H11H
Description
60H11H ROLLER CHAIN SPROCKET ; 3/4" P 11T HT BORE FOR H BUSHING
Part # 60H11H
BDI # 623538
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571706
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed
SS-8896-40
Description
SS-8896-40 SLEEVE BEARING ; SINTERED BRONZE 2-3/4X3X2-1/2
Part # SS-8896-40
BDI # 18137370
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
76.327
Nominal Outside Diameter - Millimeter:
76.2
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
3
Global Part Number GPN:
482554