2-1/2IN PROSPECTOR OILFIELD 150
Description
2-1/2IN PROSPECTOR OILFIELD 150 HOSE ; NON-RETURNABLE PETROLEUM 100'L 400FT/REL
Part # 2-1/2IN PROSPECTOR OILFIELD 150
BDI # 424185
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.01
Outside Diameter - Millimeter:
76.454
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 6 Inch
Typical Use:
Cleaning Sediment | Oil Storage Tank
Inside Diameter - Millimeter:
63.5
Color:
Black
PHS 80-1BH8
Description
PHS 80-1BH8 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1BH8
BDI # 24760710
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.01
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
2-1/2INX100FT MASTER FLEX 202SW F AND B
Description
2-1/2X100 FOOD PVC DRY 40SD ; POR FOOD & BEVERAGE HOSE NON-RETURNABLE
Part # 2-1/2INX100FT MASTER FLEX 202SW F AND B
BDI # 18202334
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.01
Outside Diameter - Millimeter:
76.454
Other Features:
Clear Rigid Thermoplastic Helix | Bend Radius 4 Inch
Typical Use:
Transfer of Bulk Food Product
Inside Diameter - Millimeter:
63.5
Color:
Clear
2-1/2INX100FT RENEGADE ACID CHEMICAL
Description
2-1/2X100 CHEM+ UHMWPE150SD GR ; CHEMICAL HOSE NON-RETURNABLE
Part # 2-1/2INX100FT RENEGADE ACID CHEMICAL
BDI # 18202018
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.01
Outside Diameter - Millimeter:
76.454
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 12 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
63.5
Color:
Green
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
2.613
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.01
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35811
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore