Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.613
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.014
Global Part Number GPN:
36413
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
H80B8
Description
H80B8 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 8T B-STYLE W/HT
Part # 80B8HT
BDI # 914013
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.014
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
80B48 MTO SPKT/C133E-243 BSH
Description
80B48 MTO SPKT/C133E-243 BSH SPROCKET ; 48 TEETH 15.86" OUTSIDE DIA
Part # 80B48 MTO SPKT/C133E-243 BSH
BDI # 21552646
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.014
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
80BS8H 1
Description
80BS8H 1 SPROCKET ; 1IN BORE 8 TEETH 80 CHAIN NO
Part # 80BS8H 1
BDI # 22370340
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.014
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Finished Bore