T1910-90010
Description
T1910-90010 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T1910-90010
BDI # 1373739
Features
Height - Millimeter:
16.5
Bore 1 - Inch:
1.97
Bore 2 - Millimeter:
50.038
Height - Inch:
0.65
Bore 2 - Inch:
1.97
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.06
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T1920-90010
Description
T1920-90010 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T1920-90010
BDI # 1373740
Features
Height - Millimeter:
16.5
Bore 1 - Inch:
1.97
Bore 2 - Millimeter:
50.038
Height - Inch:
0.65
Bore 2 - Inch:
1.97
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.06
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
LM603049-90031
Description
LM603049-90031 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD
Part # LM603049-90031
BDI # 19287885
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.06
Outside Diameter - Millimeter:
77.724
Bore - Millimeter:
45.23
Bore - Inch:
1.781
Other Features:
2 Single Cone | 2 Single Cup | Light Medium Duty | 1 Snap Ring
Assembly Components:
LM603049 (2) | LM603011 (2) | K109152R (1)
Basic Number:
LM603049
Precision Class:
Standard
2-1/2IN PLICORD HD WATER DISCHARGE BLACK
Description
2-1/2IN PLICORD HD WATER DISCHARGE BLACK ; HOSE BLK 100FT/REL
Part # 20016598
BDI # 425152
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.06
Outside Diameter - Millimeter:
77.724
Other Features:
4 Ply Synthetic Fabric Spiral
Typical Use:
Construction | Mine | Quarry
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2INX100FT PYROFLEX HOT AIR III FDA
Description
2-1/2INX100FT PYROFLEX HOT AIR III FDA ; FOOD HOSE 100FT/REL
Part # 20762193
BDI # 24578677
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.06
Outside Diameter - Millimeter:
77.724
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 6 Inch
Typical Use:
Conveying Hot Air with FDA Compliant Tubing that Can be Used in Unloading Edible Material
Inside Diameter - Millimeter:
63.5
Color:
Red