2-1/2INX100FT PYROFLEX HOT AIR III FDA
Description
2-1/2INX100FT PYROFLEX HOT AIR III FDA ; FOOD HOSE 100FT/REL
Part # 20762193
BDI # 24578677
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.06
Outside Diameter - Millimeter:
77.724
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 6 Inch
Typical Use:
Conveying Hot Air with FDA Compliant Tubing that Can be Used in Unloading Edible Material
Inside Diameter - Millimeter:
63.5
Color:
Red