SW099/100 SPIDER WITH RING
Description
SW099/100 SPIDER WITH RING CPLG ELEMENT
Part # 68514424670
BDI # 593600
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.08
Outside Diameter - Millimeter:
78.232
Other Features:
Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs
2-1/2INX100FT SANI PURE F AND B 150PSI
Description
2-1/2X100 FOOD O AND D150D WHI COR ; FOOD AND BEVERAGE HOSE NON-RETURNABLE
Part # 31310003
BDI # 18201426
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.08
Outside Diameter - Millimeter:
78.232
Other Features:
High Tensile Synthetic Textile | Bend Radius 30 Inch | High Tensile Synthetic Textile
Typical Use:
Barge | Industrial | Routing | Transfer of Animal Fat, Vegetable Oil and Edible Oil
Inside Diameter - Millimeter:
63.5
Color:
White
2-1/2INX100FT HOT AIR BLOWER HOSE 110PSI
Description
2-1/2X100 HOT AIR BLWR110SD ; MATERIAL HANDLING HOSE NON-RETURNABLE
Part # 46910503
BDI # 18201872
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.08
Outside Diameter - Millimeter:
78.232
Other Features:
Bend Radius 14 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Industrial | Maintenance
Inside Diameter - Millimeter:
63.5
Color:
Black
SW099/100 SPIDER URETHANE RING
Description
SW099/100 SPIDER URETHANE RING CPLG ELE
Part # 68514441170
BDI # 595159
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.08
Outside Diameter - Millimeter:
78.232
Other Features:
Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
626In-Lbs
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.08
Outside Diameter - Millimeter:
78.232
Other Features:
Components May or May Not Intermix Among Brands | Without Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs