P50-5MGT-25-MPB
Description
P50-5MGT-25-MPB SYNCHRONOUS PULLEY ; 5MM P 50T 25MM W MPB
Part # 77095050
BDI # 1125776
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Rough Bore
P50-5MGT-15-MPB
Description
P50-5MGT-15-MPB SYNCHRONOUS PULLEY ; 50GROVES 5MM P 15MM W
Part # 77093050
BDI # 1125775
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Rough Bore
P50-5M-09AL
Description
P50-5M-09AL SYNCHRONOUS PULLEY ; 50GROVES 5MM P 09MM W
Part # 78821053
BDI # 1125773
Features
Pitch Diameter - Inch:
3.133
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P50-5M-15AL
Description
P50-5M-15AL SYNCHRONOUS PULLEY ; 50GROVES 5MM P 15MM W
Part # 78821054
BDI # 1125774
Features
Pitch Diameter - Inch:
3.133
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15