JRM58049-90UBD
Description
JRM58049-90UBD TAPERED ROLLER BRG ASSY ; UNIPAC-PLUS 4-8 OD
Part # JRM58049-90UBD
BDI # 20353111
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Bore - Millimeter:
57.912
Bore - Inch:
2.28
Other Features:
2 Single Cone | 1 Double Cup | 2 Seal | 1 EXXON INFINITEC Grease
Assembly Components:
JRM58049 (1) | JRM58049ES (1) | JRM58011DPA (1) | JRM58000SF (2) | GR27 (1)
Basic Number:
JRM58049
Precision Class:
Standard
SM1107KS
Description
SM1107KS + COL INSERT BEARING ; 1-7/16" BORE WIDE IR 3.11" OD
Part # SM1107KS + COL
BDI # 1373322
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.11
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
561734
Mounting Method:
Eccentric Collar
LC099/100 COLLAR WITH SCREWS
Description
LC099/100 COLLAR WITH SCREWS
Part # LC099/100-COLLAR-W/SCREWS
BDI # 595498
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 417 | Urethane 626 | Hytrel/Bronze 1134In-Lbs
Width - Inch:
0
JRM58049-90UBQ
Description
JRM58049-90UBQ TAPERED ROLLER BRG ASSY ; UNIPAC-PLUS 4-8 OD
Part # JRM58049-90UBQ
BDI # 24625499
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Bore - Millimeter:
57.912
Bore - Inch:
2.28
Precision Class:
Standard
Basic Number:
JRM58049
JRM58049-90UBR
Description
JRM58049-90UBR TAPERED ROLLER BRG ASSY ; UNIPAC-PLUS 4-8 OD
Part # JRM58049-90UBR
BDI # 24625501
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Bore - Millimeter:
57.912
Bore - Inch:
2.28
Precision Class:
Standard
Basic Number:
JRM58049