28CTB54
Description
28CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB54
BDI # 618115
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
30.097
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569808
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31280
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
140J54H
Description
140J54H ROLLER CHAIN SPROCKET ; 1-3/4" P 54T J BUSHED W/HARDENED TOOTH
Part # 140J54
BDI # 919857
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37828
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
30.097
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Simplex Type
Global Part Number GPN:
569787
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Rough Bore