20H200 W/2 SNAP RING GRV MTO
Description
20H200 W/2 SNAP RING GRV MTO
Part # 20H200 W/2 SNAP RING GRV MTO
BDI # 25945517
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
TB20H100 1210T 28MM
Description
MARTIN SPROCKET & GR TB20H100 1210T 28MM
Part # TB20H100 1210T 28MM
BDI # 23940399
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Bushed
20H150 X 38MM 10MMX3.3MM KW 2SS
Description
20H150 X 38MM 10MMX3.3MM KW 2SS ; TIMING PULLEY
Part # 20H150 X 38MM 10MMX3.3MM KW 2SS
BDI # 24855256
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
20H200 20MM KW/2SS
Description
20H200 20MM KW/2SS PULLEY ; STOCK TIMING PULLEY 1/2IN PITCH
Part # 20H200 20MM KW/2SS
BDI # 21445127
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50.8