Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577917
Pitch Diameter - Millimeter:
81.49
W328M22-H
Description
W328M22-H SYNCHRONOUS BELT PULLEY ; 8MM PITCH 32T 8M-22 BELT 22MM BELT WD
Part # W328M22-H
BDI # 612994
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577918
Pitch Diameter - Millimeter:
81.49
W328M35-H
Description
W328M35-H SYNCHRONOUS BELT PULLEY ; 8MM P 32T 35MM W BORED FOR H BUSHING
Part # W328M35-H
BDI # 612995
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.424
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577919
Pitch Diameter - Millimeter:
81.49
W328M60-MPB
Description
W328M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W328M60-MPB
BDI # 612996
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577920
Pitch Diameter - Millimeter:
81.49
W328M22-H
Description
W328M22-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756063
Part # W328M22-H
BDI # 24304219
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed