AA-3201-4
Description
AA-3201-4 SLEEVE BEARING ; 2-3/4" BORE 3-1/4" OD 2" LTB
Part # 101816
BDI # 522091
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.254
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2
Global Part Number GPN:
488098
P33-8MGT-30
Description
P33-8MGT-30 SYNCHRONOUS PULLEY ; 33GROVES 8MM P 30MM W
Part # 77083033
BDI # 1125635
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.678
Inch - Metric:
Metric
Outside Diameter - Inch:
3.254
Face Width - Millimeter:
33.02
Face Width - Inch:
1.3
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
AA-3201
Description
AA-3201 SLEEVE BEARING ; 2-3/4" BORE 3-1/4" OD 4" LTB
Part # 101818
BDI # 522093
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.254
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
4
Global Part Number GPN:
488096
AA-3201-1
Description
AA-3201-1 SLEEVE BEARING ; 2-3/4" BORE 3-1/4" OD 1-1/2" LTB
Part # 101815
BDI # 522090
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.254
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
488097
AA-3201-7
Description
AA-3201-7 SLEEVE BEARING ; 2-3/4" BORE 3-1/4" OD 3" LTB
Part # 101817
BDI # 522092
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.254
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
3
Global Part Number GPN:
488099