B-LOC B800 2-1/2IN
Description
B-LOC B800 2-1/2IN KEYLESS BUSHING ; 3.307" OD
Part # B802208
BDI # 17283044
Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Bore - Millimeter:
63.5
Length - Millimeter:
81
Other Features:
9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
3.189
PHE L110-28MM
Description
PHE L110-28MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L110-28MM
BDI # 1281647
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.307
Length Thru Bore - Millimeter:
43
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84
Coupling Type:
Jaw Coupling
PHE L110-42MM
Description
PHE L110-42MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L110-42MM
BDI # 1281653
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.307
Length Thru Bore - Millimeter:
43
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84
Coupling Type:
Jaw Coupling
PHE L110-16MM
Description
PHE L110-16MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L110-16MM
BDI # 1281639
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.307
Length Thru Bore - Millimeter:
43
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84
Coupling Type:
Jaw Coupling
PHE L110-17MM
Description
PHE L110-17MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L110-17MM
BDI # 1281640
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.307
Length Thru Bore - Millimeter:
43
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84
Coupling Type:
Jaw Coupling