28L100 1.255/1.257 KW SS

COMPARE

28L100 1.255/1.257 KW SS

Description
28L100 1.255/1.257 KW SS SYNCH PULLEY ; 3/8IN PITCH 28 TEETH CAST IRON

MARTIN SPROCKET & GR

Part # 28L100 1.255/1.257 KW SS

BDI # 21536566

Features

Pitch Diameter - Inch: 3.342
Flange Outside Diameter - Millimeter: 90.881
Inch - Metric: Inch
Outside Diameter - Inch: 3.312
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 3/8 Inch
Pitch Diameter - Millimeter: 84.887
Mounting Method: Finished Bore
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
TL28L100

COMPARE

TL28L100

Description
TL28L100 TIMING PULLEY ; 0.375" PITCH 28 TOOTH 1" WD

MARTIN SPROCKET & GR

Part # TL28L100

BDI # 23087837

Features

Pitch Diameter - Inch: 3.342
Flange Outside Diameter - Millimeter: 90.881
Inch - Metric: Inch
Outside Diameter - Inch: 3.312
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 84.887
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
28L050 3/8 MTO

COMPARE

28L050 3/8 MTO

Description
28L050 3/8 MTO TIMING PULLEY

MARTIN SPROCKET & GR

Part # 28L050 3/8 MTO

BDI # 21592417

Features

Pitch Diameter - Inch: 3.342
Flange Outside Diameter - Millimeter: 90.881
Inch - Metric: Inch
Outside Diameter - Inch: 3.312
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Pitch Diameter - Millimeter: 84.887
Mounting Method: Finished Bore
Belt Width - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY