Page 1 of 17

Next

Compare
L110 1-1/4 5/16X5/32 KW

COMPARE

L110 1-1/4 5/16X5/32 KW

Description
L110 1-1/4 5/16X5/32 KW COUPLING HUB ; 1-1/4" BORE 3.33" HUB DIA

TIMKEN LOVEJOY

Part # L110-HUB-1-1/4-5/16X5/32KW

BDI # 594255

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L110 7/8 3/16X3/32 KW

COMPARE

L110 7/8 3/16X3/32 KW

Description
L110 7/8 3/16X3/32 KW COUPLING HUB ; 7/8" BORE 3.33" HUB DIA

TIMKEN LOVEJOY

Part # L110-HUB-7/8-3/16X3/32KW

BDI # 592700

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L110 35MM

COMPARE

L110 35MM

Description
L110 35MM COUPLING HUB

TB WOODS

Part # L11035MM

BDI # 989988

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.926
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L110 40MM

COMPARE

L110 40MM

Description
L110 40MM COUPLING HUB

TB WOODS

Part # L11040MM

BDI # 983848

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.926
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L110 15/16

COMPARE

L110 15/16

Description
L110 15/16 COUPLING HUB

TB WOODS

Part # L11015/16

BDI # 983909

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.926
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY