Page 1 of 28

Next

Compare
W192-14M-65-M

COMPARE

W192-14M-65-M

Description
W192-14M-65-M SYNCHRONOUS PULLEY

TB WOODS

Part # W19214M65

BDI # 995322

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 65

Price Inventory : Available to order
Loading Price
QTY
F192-14M-55-E

COMPARE

F192-14M-55-E

Description
F192-14M-55-E SYNCHRONOUS PULLEY

TB WOODS

Part # F19214M55

BDI # 990843

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Axial Fan PD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
P192-14M-55-F

COMPARE

P192-14M-55-F

Description
P192-14M-55-F SYNCHRONOUS PULLEY

TB WOODS

Part # P19214M55

BDI # 990966

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
W192-14M-120-N

COMPARE

W192-14M-120-N

Description
W192-14M-120-N SYNCHRONOUS PULLEY

TB WOODS

Part # W19214M120

BDI # 984643

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 133
Face Width - Inch: 5.236

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 120

Price Inventory : Available to order
Loading Price
QTY
P192-14M-115-M

COMPARE

P192-14M-115-M

Description
P192-14M-115-M SYNCHRONOUS PULLEY

TB WOODS

Part # P19214M115

BDI # 993561

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY