PHP 192-14M-115TB
Description
PHP 192-14M-115TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 192-14M-115TB
BDI # 1289784
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.58
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.62
Mounting Method:
Bushed
Belt Width - Millimeter:
115