Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.41
Length Thru Bore - Millimeter:
65.024
Length Thru Bore - Inch:
2.56
Outside Diameter - Millimeter:
86.614
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Bushing Series:
GT
3IN FLEXTRA 100 RED
Description
3IN FLEXTRA 100 RED HOSE ; PETROLEUM 100FT/REL
Part # 20017598
BDI # 424263
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.41
Outside Diameter - Millimeter:
86.614
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | Bend Radius 6 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
76.2
Color:
Red
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.41
Outside Diameter - Millimeter:
86.614
Other Features:
High Density White Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 12 Inch
Typical Use:
Agricultural | Construction | Industrial | Septic Tank Cleaning
Inside Diameter - Millimeter:
76.2
Color:
Clear
QBEUF9-1-9/16
Description
QBEUF9-1-9/16 ER BEARING ; SETSCREW SLV
Part # QBEUF9-1-9/16
BDI # 20872969
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
27.94
Other Features:
All-Round Supreme Bearing | Type ER | Black-Green Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
3.41
Length Thru Bore - Millimeter:
49.276
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
27.94
Other Features:
All-Round Supreme Bearing | Type ER | 400 Stainless Steel Bearing | Food Grade Grease Lubricant | Single Lip Silicone Rubber Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.41
Length Thru Bore - Millimeter:
49.276
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw