PHP 35-8M-50RSB
Description
PHP 35-8M-50RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 35-8M-50RSB
BDI # 1289991
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Rough Bore
PHP 35-8M-85RSB
Description
PHP 35-8M-85RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 35-8M-85RSB
BDI # 1290025
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Rough Bore
PHP 35-8M-20RSB
Description
PHP 35-8M-20RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 35-8M-20RSB
BDI # 1289919
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Rough Bore
PHP 35-8M-30RSB
Description
PHP 35-8M-30RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 35-8M-30RSB
BDI # 1289955
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Rough Bore