PHP 56-5M-15TB
Description
PHP 56-5M-15TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 56-5M-15TB
BDI # 1289562
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
93
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Bushed