K80X88X40-ZW-A/0-7
Description
K80X88X40-ZW-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K80X88X40-ZW-A/0-7
BDI # 1181192
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
K80X88X46-ZW-A/0-7
Description
K80X88X46-ZW-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K80X88X46-ZW-A/0-7
BDI # 15092191
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
Features
Thread Size:
M65 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Outside Diameter - Millimeter:
88
Other Features:
Precision | Three M8 Locking Pins
Nominal Thickness - Inch:
0.984
Nominal Thickness - Millimeter:
25
Features
Pitch Diameter - Inch:
3.504
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
89
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
K80X88X30-B/0-7
Description
K80X88X30-B/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K80X88X30-B/0-7
BDI # 1174379
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374263
Self Aligning:
No