W368M22-SH
Description
W368M22-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101756082
Part # W368M22-SH
BDI # 24304257
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
W368M35-SH
Description
W368M35-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101756083
Part # W368M35-SH
BDI # 24304259
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
W368M60-MPB
Description
W368M60-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756085
Part # W368M60-MPB
BDI # 24304263
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Rough Bore
W368M12-SH
Description
W368M12-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101756081
Part # W368M12-SH
BDI # 24304255
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
W368M60-2012
Description
W368M60-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756084
Part # W368M60-2012
BDI # 24304261
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed